Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/32, Cut 3/16, 2 FLT
Mfr # SEM-093-02
Zoro # G8017764
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SEM-093-02
- Zoro # G8017764
- UPC # 728709177976
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/32" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/32 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Pros Sander 5" (MRP-550SGV)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- WESTWARD #57 1-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP3)
- AVK Plier Conversion Kit #10-24 for AA170 (BTIT-AA271-1024/B)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 16mm (AECM-0603-4)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.019, 2 FLT (SME-013-2)
- MICRO 100 Carbide End Mill, 0.032, Cut 0.096, 2 FLT (RME-032-2)
- MICRO 100 Carbide End Mill, 13/64, Cut 3/8, 3 FLT (SEM-203-03)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 2 In, 4 FLT (SHL-500-4X)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- MICRO 100 Carb End Mill, 9/16 In, 2FL, CC, Uncoated (GEM-562-2)
- Micro 100 Carbide End Mills