Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/16, Cut 3/8, 4 FLT
Mfr # SEM-187-04
Zoro # G7838336
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-187-04
- Zoro # G7838336
- UPC # 728709178355
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 3/8 in |
Shank Dia. | 3/16 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/32 (C23832)
- AMPG Groove Measeurement Caliper Jaw, .625" (Z9511)
- KODIAK CUTTING TOOLS .9395 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482554)
- DE-STA-CO Toggle Clamp, Squeeze Action, 2.06 In, 200 (424)
- MICRO 100 Carbide End Mill, 0.045, Cut 0.068, 2 FLT (SME-045-2)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 3 FLT (SEM-140-03)
- MICRO 100 Carb End Mill, 5/16 In, 4FL, CC, Uncoated (GEM-312-4)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 10mm (AELM-020-4X)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- Micro 100 End Mills