Shop All Ball End Mills
Micro 100
Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT
Mfr # MMBM-030-15X
Zoro # G4350491
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MMBM-030-15X
- Zoro # G4350491
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 3 mm |
Shank Dia. | 6 mm |
Overall Length | 57 mm |
Milling Dia. | 3 mm |
Neck Length | 12 mm |
Neck Dia. | 2.9 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERSONNA 15030 4 in Wallstripper Tool with 5 Blades (024500664340)
- CURRENT TOOLS Cable Pulling Line Swivel - 7000Lb Capacity (00505-025)
- PROTO 1 in Drive Impact Socket 2 5/16 in Size 6 pt Deep Depth, Black Oxide (J10037L)
- WESTWARD Ball Bearing Drawer Slides, 16 in L Closed, 31 1/2 in L Open, 1 PR (GGS_51214)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 3.0mm (BMSM-020-2X)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.030 (BMS-020-2X)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 4 FLT (SBM-250-4)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-5)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-272)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-220X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- Micro 100 End Mills