Shop All Ball End Mills
Micro 100
Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT
Mfr # MMBM-030-12X
Zoro # G8357167
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MMBM-030-12X
- Zoro # G8357167
- UPC # 728709151891
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 3 mm |
Shank Dia. | 6 mm |
Neck Length | 9 mm |
Milling Dia. | 3 mm |
Overall Length | 57 mm |
Neck Dia. | 2.9 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Straight Cut Aviation Snips with Yellow Grips (TP02162)
- H & H INDUSTRIAL PRODUCTS 12 X 8" Engineer's Steel Square (4906-0012)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 1/2"x1/2"x2"x4" (C39785)
- GEARWRENCH 1/4" Drive Extension 3" (81113D)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 3.0mm (BMRM-010-2X)
- MICRO 100 Carbide End Mill, Dia 0.016, Cut L 0.024 (BMS-016-2)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15X)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.030 (BMS-020-2)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218X)
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 (C42653)
- Micro 100 Ball End Mills