Shop All Ball End Mills
Micro 100
Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT
Mfr # SBMM-030-421X
Zoro # G8353606
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-030-421X
- Zoro # G8353606
- UPC # 728709176870
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 2 mm |
Shank Dia. | 6 mm |
Neck Length | 21.00 mm |
Corner Radius | 1.50mm |
Neck Dia. | 2 mm |
Overall Length | 75 mm |
Milling Dia. | 3 mm |
Radius | 1.500 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Gimbal Palm Ratchet, Polished chrome (CMMT86004)
- DRILL AMERICA 4-2MT Extension Socket (DEWES4-2)
- BON TOOL Bon 82-782 Squeegee-, Poly 18" 3/16" Notch (82-782)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-058)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-472X)
- MICRO 100 Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT (MMBM-006-5X)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0400" Cutter dia, Overall Length: 1-1/2" (BEF-040-060-3K)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-200)
- MICRO 100 Carbide End Mill, 3/16, Cut .150, 4 FLT (SBM-187-4X)
- GS TOOLING 5/32" Diameter x 3/16" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101248)
- Micro 100 Ball End Mills