Shop All Ball End Mills
Micro 100
Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT
Mfr # SBMM-030-415X
Zoro # G8288007
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-030-415X
- Zoro # G8288007
- UPC # 728709176856
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 2 mm |
Shank Dia. | 6 mm |
Milling Dia. | 3 mm |
Neck Dia. | 2 mm |
Overall Length | 75 mm |
Corner Radius | 1.50mm |
Neck Length | 15.00 mm |
Radius | 1.500 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 12,000-Series Oversized Annular Cutter Kit 2 in. Depth (12006)
- MITUTOYO Micrometer, Outside, Anvils, 100mm (104-139A)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13389 (13389)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-11)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 3.0mm (BMRM-010-2X)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-350)
- MICRO 100 Carbide End Mill, Dia 0.030, Cut L 0.045 (BMS-030-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia (BEF-090-400-3)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 6.0mm (BMRM-020-2)
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- Micro 100 Ball End Mills