Shop All Ball End Mills
Micro 100
Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT
Mfr # SBMM-030-415
Zoro # G7831004
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-030-415
- Zoro # G7831004
- UPC # 728709176849
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 2 mm |
Shank Dia. | 6 mm |
Neck Dia. | 2 mm |
Overall Length | 75 mm |
Neck Length | 15.00 mm |
Milling Dia. | 3 mm |
Corner Radius | 1.50mm |
Radius | 1.500 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 4.00mm (C22838)
- PROTO Nutsetter Set, 1/4", 5/16", 3/8" Hex (J61909HS)
- KLEIN TOOLS 11-in-1 Magnetic Screwdriver / Nut Driver (32500MAG)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-200)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-062-550)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-20X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.3 mm, 2 FLT (SFBM-002-0)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-212X)
- GS TOOLING 1/16" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (102685)
- Micro 100 Ball End Mills