Shop All Ball End Mills
Micro 100
Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT
Mfr # SBMM-030-221
Zoro # G8072967
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-030-221
- Zoro # G8072967
- UPC # 728709176801
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 2 mm |
Shank Dia. | 6 mm |
Overall Length | 75 mm |
Neck Length | 21.00 mm |
Corner Radius | 1.50mm |
Neck Dia. | 2 mm |
Milling Dia. | 3 mm |
Radius | 1.500 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AE)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 6In (50 Pack) (DWA6PH3IRB)
- DAYCO Hose And Tubing Cutter, 93847 (93847)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 9 in Long, 5 in Short, 2 PK (61820)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0200" Cutter dia, Finish: UN (BEF-020-030-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Shank Dia.: 1/8" (BEF-035-250-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Finish: UN (BEF-050-200-3)
- MICRO 100 Carbide End Mill, Dia 1/32, Cut L 5/64 (BEM-031-04)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-250-3K)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-472X)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-410X)
- Micro 100 End Mills