Shop All Ball End Mills
Micro 100
Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT
Mfr # SBMM-030-215X
Zoro # G7833472
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-030-215X
- Zoro # G7833472
- UPC # 728709176795
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 2 mm |
Shank Dia. | 6 mm |
Milling Dia. | 3 mm |
Neck Dia. | 2 mm |
Neck Length | 15.00 mm |
Overall Length | 75 mm |
Corner Radius | 1.50mm |
Radius | 1.500 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-1810-100)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- CTA MANUFACTURING T80 Torx Bit Socket Lamborghini (5072)
- AMPG Extension Point, 1", 4-48 SS (Z9339SS)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia, Finish: NACRO (BEF-030-100-3K)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-500)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-113-3)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (BMRM-030-2X)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 3.0mm (BMSM-020-2X)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- Micro 100 Ball End Mills