Shop All Ball End Mills
Micro 100
Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT
Mfr # SBMM-030-215
Zoro # G8132092
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-030-215
- Zoro # G8132092
- UPC # 728709176788
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 2 mm |
Shank Dia. | 6 mm |
Milling Dia. | 3 mm |
Corner Radius | 1.50mm |
Neck Dia. | 2 mm |
Neck Length | 15.00 mm |
Overall Length | 75 mm |
Radius | 1.500 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 3/4 in L (J5441R-5/8)
- WESTWARD Hand Tap Set, HSS3/4-10, H3 Limit, PK3 (5TVY7)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 1 D (63134190108)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- MICRO 100 Carbide End Mill, Dia 1/32, Cut L 5/64 (BEM-031-04)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.3 mm, 2 FLT (SFBM-002-0)
- MICRO 100 Carbide End Mill, Dia 0.5mm, Cut L 0.8mm (BMSM-005-2X)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-062-550)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia (BEF-047-150-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Shank Dia.: 1/8" (BEF-050-200-3K)
- TE-CO Shoulder Tooling Ball Slip Fit - 0.2500" X 9/16 (10801)
- Micro 100 Ball End Mills