Shop All Carbide End Mills
Micro 100
Carbide End Mill, 25/64, Cut 5/8, 4 FLT
Mfr # SEM-390-04X
Zoro # G8257891
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 25/64"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-390-04X
- Zoro # G8257891
- UPC # 728709178706
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 25/64" |
Overall Length | 2 1/2 in |
Length of Cut | 5/8 in |
Shank Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 25/64 in |
Description
Square End Mill, 25/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (J4990R-3/16)
- DASCO PRO Punch & Chisel Kit, 12 Piece (88)
- AVK Thread Conversion Kit, 8-32, UNC, 1 pcs. (AA271-832)
- JONARD TOOLS Screwdriver 3/16 in Round (SDC-3166)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- MICRO 100 Carbide End Mill, 5/8, Cut 2-1/4, 4 FLT (SHL-625-4X)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03X)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02X)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- Micro 100 End Mills