Shop All Ball End Mills
Micro 100
Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT
Mfr # MMBM-020-7
Zoro # G8454966
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MMBM-020-7
- Zoro # G8454966
- UPC # 728709151860
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 2 mm |
Shank Dia. | 6 mm |
Neck Dia. | 1.9 mm |
Overall Length | 57 mm |
Neck Length | 5 mm |
Milling Dia. | 2 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 6-32, NITRO SPIRAL POINT TAPS - 2100N (21N006CP)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 dia., 3D (63134190003)
- MITUTOYO Extension Rod, 1 In. (301655)
- INNOVATIVE COMPONENTS Long Tapered Knob, 1/2-13 Thread Size, 3.875"L, Steel (GN8C----L2---21)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Overall Length: 1-1/2" (BEF-050-075-3K)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-6X)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-5)
- MICRO 100 Carbide End Mill, 3/8, Cut .300, 4 FLT (SBM-375-4X)
- MICRO 100 Carbide End Mill, Dia 0.5mm, Cut L 0.8mm (BMSM-005-2)
- MELIN TOOL CO Carbide GP End Mill Ball 21/64"X7/8, Number of Flutes: 4 (CCMG-1210-1/2-B)
- Micro 100 Ball End Mills