Shop All Ball End Mills
Micro 100
Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT
Mfr # MMBM-020-20
Zoro # G8151482
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MMBM-020-20
- Zoro # G8151482
- UPC # 728709151846
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 2 mm |
Shank Dia. | 6 mm |
Neck Length | 18 mm |
Overall Length | 57 mm |
Neck Dia. | 1.9 mm |
Milling Dia. | 2 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blades, 6 in L, Steel (1073415RKG)
- DEWALT 6" 6TPI 2X Recip Blade 5pk (DWA4166)
- ZORO SELECT Scoop, Poly, 1100cc, Bel-Art, PK6 (F36756-0000)
- DRILL AMERICA 1-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1625)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432X)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Shank Dia.: 1/8" (BEF-035-250-3K)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-210)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.3 mm, 2 FLT (SFBM-010-3X)
- YG-1 TOOL CO Solid Carb End Mill, 3/8inD., TIALN-Futura (43584TF)
- Micro 100 Ball End Mills