Shop All Ball End Mills
Micro 100
Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT
Mfr # SBMM-020-410
Zoro # G8403166
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-020-410
- Zoro # G8403166
- UPC # 728709176726
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 1.3 mm |
Shank Dia. | 6 mm |
Neck Dia. | 1.3 mm |
Neck Length | 10.00 mm |
Overall Length | 75 mm |
Corner Radius | 1.00mm |
Milling Dia. | 2 mm |
Radius | 1.000 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13mm Metric Flex Head Ratcheting Combination Wrench (45-96-9613)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 10mm (CDDS17N)
- AJAX TOOL WORKS RIVET BRAZIER 1/4" SET (AJA1621)
- PROTO 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (J5429MH)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-031-200)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Overall Length: 2" (BEF-078-900-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Neck Dia.: 0.0450" (BEF-047-500-3K)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-500-3)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-15)
- MONSTER Carbide End Mill, 1/2In, 4FL, Single, 4In (226-001065)
- Micro 100 End Mills