Shop All Ball End Mills
Micro 100
Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT
Mfr # SBMM-020-406X
Zoro # G7941936
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-020-406X
- Zoro # G7941936
- UPC # 728709176719
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 1.3 mm |
Shank Dia. | 6 mm |
Milling Dia. | 2 mm |
Corner Radius | 1.00mm |
Overall Length | 75 mm |
Neck Length | 6.00 mm |
Neck Dia. | 1.3 mm |
Radius | 1.000 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush and Lead, for Use With Mfr. Model Number: DWS780 (381028-08)
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Long w/Corner Radius ALTIN Coated (5454163)
- CHANNELLOCK PLIER GRIP-LOCK 12" (CLGL-12)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0200" Cutter dia, Finish: UN (BEF-020-030-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN (BEF-090-650-3)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-20X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Finish: UN (BEF-075-250-3)
- OSG Carbide End Mill, 20.0mm D, 38mm Cut (402-7874-BN)
- Micro 100 Ball End Mills