Shop All Ball End Mills
Micro 100
Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT
Mfr # SBMM-020-216X
Zoro # G8181171
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-020-216X
- Zoro # G8181171
- UPC # 728709176696
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 1.3 mm |
Shank Dia. | 6 mm |
Neck Dia. | 1.3 mm |
Overall Length | 75 mm |
Corner Radius | 1.00mm |
Neck Length | 16.00 mm |
Milling Dia. | 2 mm |
Radius | 1.000 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 Dr Flex-Head Electronic Torque Wre (85195)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket (SHD33043)
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1062)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia (BEF-047-150-3K)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-125-375)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-440X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248X)
- MICRO 100 Carbide End Mill, 6.0 mm, Cut 7.5 mm, 2 FLT (SFBM-060-12)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0313" Cutter dia, Finish: UN (BEF-031-200-3)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101114)
- Micro 100 End Mills