Shop All Ball End Mills
Micro 100
Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT
Mfr # SBMM-020-216
Zoro # G7888264
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SBMM-020-216
- Zoro # G7888264
- UPC # 728709176689
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 1.3 mm |
Shank Dia. | 6 mm |
Corner Radius | 1.00mm |
Neck Dia. | 1.3 mm |
Overall Length | 75 mm |
Milling Dia. | 2 mm |
Neck Length | 16.00 mm |
Radius | 1.000 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- SANDS LEVEL & TOOL CO Professional Top Reading Mahogany, 48 (SLTMI-48)
- JOHNSON LEVEL & TOOL Torpedo Level, 12 in L, 4Vial, Magnetic, Aluminum (1421-1200)
- CURRENT TOOLS 3/4" Piece Maker Knock-Out Punch (1526)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-230X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Shank Dia.: 1/8" (BEF-075-600-3K)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-7X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 2" (BEF-075-900-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Overall Length: 2" (BEF-078-900-3)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-7)
- Micro 100 Ball End Mills