Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/8 In, Cut 1/4 In, 3 FLT
Mfr # SEM-125-03X
Zoro # G8198906
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/8"
- Overall Length 1 1/2 in
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-125-03X
- Zoro # G8198906
- UPC # 728709178126
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/8" |
Overall Length | 1 1/2 in |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #32 Solid Carbide Drill Bit (DMOD32)
- SUPERIOR TILE CUTTER AND TOOLS Margin Trowel, SquareNotch, 10-11/16in. L (ST350)
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- TEKTON 3/8 Inch Drive x 3 Inch Impact Extension (SIA11103)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 3 FLT (SEM-125-03)
- MICRO 100 Carb End Mill, 9/64 In, 4FL, CC, Uncoated (GEM-140-4)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-4)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2)
- MICRO 100 Carb End Mill, 7/16 In, 4FL, CC, Uncoated (GEM-437-4)
- MICRO 100 Carb End Mill, 18.00mm, 3FL, CC, Uncoated (GELM-180-3)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/4"Dia 1-1/2"Loc 4"Oal W/.040" Radius (CR1330)
- Micro 100 End Mills