Shop All Ball End Mills
Micro 100
Carbide End Mill, 1/8, Cut .100, 4 FLT
Mfr # SBM-125-4X
Zoro # G8187471
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBM-125-4X
- Zoro # G8187471
- UPC # 728709176474
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 3/32 in |
Shank Dia. | 1/4 in |
Corner Radius | 1/16" |
Neck Length | 1/4 in |
Neck Dia. | 3/32 in |
Milling Dia. | 1/8 in |
Overall Length | 3 in |
Radius | 1/16" |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver Kit (2903-22)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #27 (C13149)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- MASTER MECHANIC MM 12V Battery (E120)
- MICRO 100 Carbide End Mill, Dia 0.9mm, Cut L 1.4mm (BMSM-009-2)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (BMRM-030-2X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-210)
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm (BMSM-014-2X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-272)
- Micro 100 End Mills