Shop All Carbide End Mills
Micro 100
Carbide End Mill, 15/64, Cut 7/16, 4 FLT
Mfr # SEM-234-04
Zoro # G8378912
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 15/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-234-04
- Zoro # G8378912
- UPC # 728709178430
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 15/64" |
Length of Cut | 7/16 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 15/64 in |
Description
Square End Mill, 15/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 7/16 in, Overall Length 2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14F)
- MIDWEST RAKE Midwest Rake Aluminum Pusher/Scraper (51936)
- DRILL AMERICA 1/16"-1/2"x32nds 15Pc. Cobalt Jobber Length Drill Bit Set (DWD15J-CO-SET)
- SWANSON TOOL Speedlite® Magnetic Post Level (PL001M)
- MICRO 100 Carbide End Mill, 13/64, Cut 3/8, 4 FLT (SEM-203-04)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 4 FLT (SEM-250-04)
- MICRO 100 Carbide End Mill, 7/32, Cut 7/16, 4 FLT (SEM-218-04)
- MICRO 100 Carbide End Mill, 6 mm, Cut 25 mm, 4 FLT (SHLM-060-4X)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 3 FLT (SEM-375-03)
- MICRO 100 Carbide End Mill, 0.012, Cut 0.036, 2 FLT (RME-012-2)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 4 FLT (SEM-375-04)
- Micro 100 Carbide End Mills