Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1.5 mm, Cut 4.2 mm, 2 FLT
Mfr # RMEM-015-2
Zoro # G8266641
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.50mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RMEM-015-2
- Zoro # G8266641
- UPC # 728709169803
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Length of Cut | 4.20 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Milling Dia. | 1.50 mm |
Description
Square End Mill, 1.50 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 4.20 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Socket (SHD23232)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38120)
- PULL-IT Tac-N-Pull W/ Pull Plates (800)
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- MICRO 100 Carbide End Mill, 0.9 mm, Cut 2.7 mm, 2 FLT (RMEM-009-2)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 2.4 mm, 2 FLT (RMEM-008-2)
- MICRO 100 Carbide End Mill, 0.4 mm, Cut 1.2 mm, 2 FLT (RMEM-004-2)
- MICRO 100 Carbide End Mill, 15/64, Cut 7/16, 4 FLT (SEM-234-04)
- MICRO 100 Carbide End Mill, 7/16 In, Cut 1 In, 4 FLT (VHM-437-4)
- MICRO 100 Carbide End Mill, 3/4, Cut 2-1/2, 4 FLT (SHL-750-4X)
- MICRO 100 Carbide End Mill, Dia 5/8, Cut L 1-1/4 (ARC-625-5-090)
- Micro 100 End Mills