Shop All Ball End Mills
Micro 100
Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT
Mfr # MMBM-015-7
Zoro # G8209451
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MMBM-015-7
- Zoro # G8209451
- UPC # 728709151808
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Length of Cut | 1.5 mm |
Shank Dia. | 6 mm |
Neck Dia. | 1.45 mm |
Milling Dia. | 1.5 mm |
Overall Length | 57 mm |
Neck Length | 5.5 mm |
Description
Ball End Mill, 1.5 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (0240)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL55 Cutters (103091-1932-55)
- EMPIRE LEVEL 24" UltraView LED Box Level (E95.24)
- DYNABRADE SANDER 6"NON-VAC ORBTL 3/16" W/PAD (DB59025S)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15)
- MICRO 100 Carbide End Mill, 1/8, Cut .100, 4 FLT (SBM-125-4)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 2" (BEF-075-900-3K)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-5X)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (BMRM-030-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Finish: UN (BEF-047-250-3)
- Micro 100 End Mills