Shop All Ball End Mills
Micro 100
Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT
Mfr # MMBM-015-15X
Zoro # G8226942
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MMBM-015-15X
- Zoro # G8226942
- UPC # 728709151778
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Length of Cut | 1.5 mm |
Shank Dia. | 6 mm |
Overall Length | 57 mm |
Milling Dia. | 1.5 mm |
Neck Dia. | 1.45 mm |
Neck Length | 13.5 mm |
Description
Ball End Mill, 1.5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Concrete Surface Planer with Dust Ext 7 (GA9060RX3)
- BOJO TOOLS O-Ring Removal Tools (ORT2-3KIT-XNGL)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #53 (C15888)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40165)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-7)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia (BEF-045-500-3)
- MICRO 100 Carbide End Mill, Dia 1/8 In, Cut L 1/2 In (BEM-125-04X)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-090-650)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Finish: UN (BEF-047-250-3)
- Micro 100 End Mills