Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT
Mfr # SEM-250-03
Zoro # G8152042
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 in
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SEM-250-03
- Zoro # G8152042
- UPC # 728709178478
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (205664)
- DEWALT Insert Bit, 1/4In, Hex, 1/8In, 1In (50 Pack) (DWA1HX18IRB)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- ARSENAL BY ERGODYNE Backpack, Tool Backpack Dual Compartment, Gray, Black, 26 Pockets (5843)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- MICRO 100 Carbide End Mill, 0.035, Cut 0.105, 2 FLT (RME-035-2)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 4 FLT (SEM-125-04X)
- MICRO 100 Carb End Mill, 1/8 In, 3FL, CC, Uncoated (GEC-125-3-020)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, Uncoated (GEMM-030-3)
- MICRO 100 Carbide End Mill, 0.045, Cut 0.068, 2 FLT (SME-045-2)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.060, 2 FLT (SME-040-2X)
- Micro 100 End Mills