Shop All Ball End Mills
Micro 100
Carbide End Mill, 1/4, Cut .200, 2 FLT
Mfr # SBM-250-2X
Zoro # G7892263
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SBM-250-2X
- Zoro # G7892263
- UPC # 728709176511
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/16 in |
Shank Dia. | 1/4 in |
Corner Radius | 1/8" |
Milling Dia. | 1/4 in |
Neck Length | 1/2 in |
Neck Dia. | 3/16 in |
Overall Length | 3 in |
Radius | 1/8" |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Timer (TT246273666G)
- MORSE 5/8" Diamond Grit Hole Saw (DGM10C)
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E875)
- RIDGID Manual Threader Die Head, NPT, 1in, RH (OO-R: (NPT))
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Neck Dia.: 0.0740" (BEF-078-400-3)
- MICRO 100 Ball End Mill, Uncoated, 2-1/2" L, Carbide (BEF-250-250)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-6X)
- MICRO 100 Carbide End Mill, 6.0 mm, Cut 7.5 mm, 2 FLT (SFBM-060-12)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 6.0mm (BMRM-020-2X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Shank Dia.: 1/8" (BEF-090-400-3K)
- Micro 100 Ball End Mills