Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/4, Cut 1-1/8, 4 FLT
Mfr # SHL-250-4X
Zoro # G8085086
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SHL-250-4X
- Zoro # G8085086
- UPC # 728709180310
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 15" (81307)
- GREENLEE Draw Stud, 3/4 x 5.63 in, 10 ga (7212SP12)
- TOOLPRO Square Hole Utility Knife Blades 5Pack, 5PK (TP01055)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 10-32 Nf (96105)
- MICRO 100 Carbide End Mill, 3/4, Cut 2-1/2, 4 FLT (SHL-750-4X)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2)
- MICRO 100 Carbide End Mill, 10 mm, Cut 25 mm, 4 FLT (SHRM-100-4X)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 3 FLT (SEM-140-03)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 2 FLT (SBM-625-2)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2X)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.060, 2 FLT (RME-020-2)
- Micro 100 End Mills