Shop All Carbide End Mills
Micro 100
Carbide End Mill, 13/64, Cut 3/8, 3 FLT
Mfr # SEM-203-03
Zoro # G7927561
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 13/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-203-03
- Zoro # G7927561
- UPC # 728709178379
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 13/64" |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 13/64 in |
Description
Square End Mill, 13/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12338 (12338)
- POWERBUILT 3/8" Drive 22Mm 12Pt Socket (641221)
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- HHIP 7" Tap Wrench Extension With 2-Jaw Chuck (3900-0218)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMSM-060-4)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-2)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-2)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.021, 2 FLT (SME-014-2)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2X)
- MICRO 100 Carb End Mill, 9/16 In, 4FL, CC, Uncoated (GEM-562-4)
- Micro 100 Carbide End Mills