Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/32, Cut 1/16, 4 FLT
Mfr # SEM-031-04X
Zoro # G7970636
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SEM-031-04X
- Zoro # G7970636
- UPC # 728709177785
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/32" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Collet, 51382 (T-400-5C)
- CHICAGO-LATROBE Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49219)
- HOLEX Electrician Tool Kit, 14 Pieces (U68006 HOLEX1)
- PRO-GRADE TOOLS 9 Piece Metric L-Shape, Hex Key Set (85336)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 2 FLT (SEM-078-02)
- MICRO 100 Carbide End Mill, 10 mm, Cut 25 mm, 4 FLT (SHRM-100-4X)
- MICRO 100 Carbide End Mill, 0.008, Cut 0.012, 2 FLT (SME-008-2)
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEC-093-3-010)
- MICRO 100 Carbide End Mill, 0.017, Cut 0.025, 2 FLT (SME-017-2)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (GLR-187-2)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- Micro 100 End Mills