Shop All Ball End Mills
Micro 100
Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT
Mfr # SBMM-120-472X
Zoro # G7936537
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-120-472X
- Zoro # G7936537
- UPC # 728709177358
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 8 mm |
Shank Dia. | 12 mm |
Neck Dia. | 8 mm |
Overall Length | 100 mm |
Milling Dia. | 12 mm |
Corner Radius | 6.00mm |
Neck Length | 55.00 mm |
Radius | 6.000 mm |
Description
Ball End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #28 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA9)
- DELTA POWER EQUIPMENT PLANER KNIVES 12"" 2PK (22-547)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C1000RT5--21)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5/16 (C23361)
- MICRO 100 Carbide End Mill, 6.0 mm, Cut 7.5 mm, 2 FLT (SFBM-060-12)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-230)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248X)
- MICRO 100 Carbide End Mill, Dia 1/8 In, Cut L 1/2 In (BEM-125-04)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-420X)
- Micro 100 End Mills