Shop All Ball End Mills
Micro 100
Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT
Mfr # SBMM-120-436X
Zoro # G8471522
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-120-436X
- Zoro # G8471522
- UPC # 728709177334
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 8 mm |
Shank Dia. | 12 mm |
Milling Dia. | 12 mm |
Overall Length | 100 mm |
Neck Length | 36.00 mm |
Corner Radius | 6.00mm |
Neck Dia. | 8 mm |
Radius | 6.000 mm |
Description
Ball End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SKT OIL CAP 32 MM (CTA2572)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6 (DC6-3/8-82)
- CAPRI TOOLS 38 Drive Shallow Chrome Socket Set, 6Point, 8 to 22 mm, 15Pcs (CP12320-15MS)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 5/8 in. (80042)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia, Finish: NACRO (BEF-030-100-3K)
- MICRO 100 Carbide End Mill, Dia 0.8mm, Cut L 1.2mm (BMSM-008-2)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450X)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-20X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN (BEF-090-650-3)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-250)
- Micro 100 Ball End Mills