Shop All Ball End Mills
Micro 100
Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT
Mfr # SBMM-120-436
Zoro # G8283746
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-120-436
- Zoro # G8283746
- UPC # 728709177327
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 8 mm |
Shank Dia. | 12 mm |
Neck Dia. | 8 mm |
Milling Dia. | 12 mm |
Neck Length | 36.00 mm |
Overall Length | 100 mm |
Corner Radius | 6.00mm |
Radius | 6.000 mm |
Description
Ball End Mill, 12 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA AIR PRE-FILTER DE120 SP KIT HQ (536372701)
- NITRO Annular Cutter, Imperial, Series 9100N, 78 Diameter Cutter, 1 Cutting Depth, 34 Shank, Round S (91N156)
- COILHOSE PNEUMATICS BLOW GUN PISTOL GRIP SAFETY (AMA700-S)
- KRAFT TOOL Square End ThinLine Pro Magne, 16"x3-1/8 (CF064)
- MICRO 100 Carbide End Mill, Dia 0.8mm, Cut L 1.2mm (BMSM-008-2X)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-031-200)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418X)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-20X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-117-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Overall Length: 1-1/2" (BEF-050-075-3K)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218)
- Micro 100 End Mills