Shop All Ball End Mills
Micro 100
Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT
Mfr # SBMM-120-236X
Zoro # G8204777
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-120-236X
- Zoro # G8204777
- UPC # 728709177310
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 8 mm |
Shank Dia. | 12 mm |
Corner Radius | 6.00mm |
Neck Dia. | 8 mm |
Overall Length | 100 mm |
Neck Length | 36.00 mm |
Milling Dia. | 12 mm |
Radius | 6.000 mm |
Description
Ball End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS IsoCore 8lb Sledge Hammer 24" (1067456)
- GENERAL TOOLS Repl Points For #79 Pnch (79P/2)
- REMGRIT Remgrit 1-1/8", Carbide Grit Hole Saw (G018)
- MASON Vibration Isolator, Neoprene, 35 to 75 lb. (2LVR9)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Overall Length: 1-1/2" (BEF-045-500-3K)
- MICRO 100 Carbide End Mill, 3/16, Cut .150, 4 FLT (SBM-187-4)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-600)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0400" Cutter dia, Overall Length: 1-1/2" (BEF-040-060-3K)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 2 FLT (SBM-250-2X)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16X1-1/8, Number of Flutes: 4 (CCMG-606-EB-ALTIN)
- Micro 100 End Mills