Shop All Ball End Mills
Micro 100
Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT
Mfr # MMBM-012-15X
Zoro # G8273237
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.20mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MMBM-012-15X
- Zoro # G8273237
- UPC # 728709151730
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.20mm |
Length of Cut | 1.2 mm |
Shank Dia. | 6 mm |
Neck Length | 13.8 mm |
Overall Length | 57 mm |
Milling Dia. | 1.2 mm |
Neck Dia. | 1.15 mm |
Description
Ball End Mill, 1.2 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE EQUIPMENT 10 SS Taping Knife (37710)
- BURNDY U Die Kit For Aluminum, 6 AWGto750 Kcmil (UDIEKITAL)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- BETA Swivel T-Handle, 1/4" Drive (009000843)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-900)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-20X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-6X)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424X)
- MICRO 100 Carbide End Mill, 1/8, Cut .100, 4 FLT (SBM-125-4)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-090)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (HP419-0625)
- Micro 100 Ball End Mills