Shop All Ball End Mills
Micro 100
Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT
Mfr # MMBM-012-15
Zoro # G8059825
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.20mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MMBM-012-15
- Zoro # G8059825
- UPC # 728709151723
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.20mm |
Length of Cut | 1.2 mm |
Shank Dia. | 6 mm |
Neck Dia. | 1.15 mm |
Neck Length | 13.8 mm |
Overall Length | 57 mm |
Milling Dia. | 1.2 mm |
Description
Ball End Mill, 1.2 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (390193)
- MITUTOYO 3 Pcs Outside Micrometer Set (103-927-10)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-400)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia (BEF-050-300-3)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-412X)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (BMRM-015-4X)
- MICRO 100 Carbide End Mill, 5.0 mm, Cut 6.0 mm, 2 FLT (SFBM-050-11X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: NACRO (BEF-035-053-3K)
- CLEVELAND 2-Flute Carbide BallNose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/32"x1/8"x0.0938"x1-1/2" (C60914)
- Micro 100 End Mills