Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/2 In, Cut 2 In, 4 FLT
Mfr # SHL-500-4X
Zoro # G8473141
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 4 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SHL-500-4X
- Zoro # G8473141
- UPC # 728709180372
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 4 1/2 in |
Length of Cut | 2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 5/8-inch (92 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963501)
- BOSCH Moil Point, 1-1/8 In. Hex (HS2161)
- IRWIN Chalk&Reel Set-4 Oz Blue (1932880)
- TEKTON 39 mm Combination Wrench (WCB24039)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 2 FLT (SEM-375-02)
- MICRO 100 Carbide End Mill, 3/8, Cut 1-1/4, 4 FLT (SHL-375-4X)
- MICRO 100 Carbide End Mill, 0.012, Cut 0.018, 2 FLT (SME-012-2)
- MICRO 100 Carbide End Mill, 3/4, Cut 2-1/2, 4 FLT (SHL-750-4X)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (EMS-250-4)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 3 FLT (SEM-156-03)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-2)
- Micro 100 End Mills