Shop All Ball End Mills
Micro 100
Carbide End Mill, 1/2, Cut .400, 4 FLT
Mfr # SBM-500-4X
Zoro # G8022743
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBM-500-4X
- Zoro # G8022743
- UPC # 728709176634
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 25/64 in |
Shank Dia. | 1/2 in |
Neck Dia. | 25/64 in |
Corner Radius | 1/4" |
Milling Dia. | 1/2 in |
Overall Length | 4 in |
Neck Length | 7/8 in |
Radius | 1/4" |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 77 Electric Conduit Bender with 700E 1/2"-2" EMT Shoe Group (77EMT)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 1/4-E (57216)
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-430X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Shank Dia.: 1/8" (BEF-060-750-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Finish: UN (BEF-078-117-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Overall Length: 1-1/2" (BEF-060-500-3K)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-2X)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT (SBMM-120-236X)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/16x1/8x1/4x1-1/2 (C80917)
- Micro 100 End Mills