Shop All Ball End Mills
Micro 100
Carbide End Mill, 1/2, Cut .400, 2 FLT
Mfr # SBM-500-2
Zoro # G8072032
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBM-500-2
- Zoro # G8072032
- UPC # 728709176603
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 25/64 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Neck Dia. | 25/64 in |
Overall Length | 4 in |
Corner Radius | 1/4" |
Neck Length | 7/8 in |
Radius | 1/4" |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 19/64" Black Oxide Split Point Drill Bit (DW1119)
- LEVEL 5 TOOLS Drywall Skimming Blade, 40 (4-940)
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- MILWAUKEE TOOL Ratchet and Battery Kit (2558-20, 48-59-2440)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 6.0mm (BMRM-020-2X)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 4 FLT (SBM-250-4X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN (BEF-090-650-3)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415X)
- Micro 100 End Mills