Shop All Carbide End Mills
Micro 100
Carbide End Mill, 11/64, Cut 5/16, 4 FLT
Mfr # SEM-171-04
Zoro # G8083266
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 11/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-171-04
- Zoro # G8083266
- UPC # 728709178294
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 11/64" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Overall Length | 1 1/2 in |
Milling Dia. | 11/64 in |
Neck Length | 0.70 mm |
Description
Square End Mill, 11/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/16 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Pipe Clamp, Ultra Clamp, 5" to 12" (781170)
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Segmented Wood-Cutting Oscillating Multi-Tool Blade (49-25-1121)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankTinCoatedTapMultiPurpose (L4563)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 1.5 mm, 2 FLT (RMEM-005-2)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-010X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (GEM-250-2)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (GEM-750-2X)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 4 FLT (SEM-078-04X)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8 (20581)
- Micro 100 End Mills