Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/16, Cut 1/8, 4 FLT
Mfr # SEM-062-04X
Zoro # G7824546
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/16"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-062-04X
- Zoro # G7824546
- UPC # 728709177907
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/16" |
Overall Length | 1 1/2 in |
Length of Cut | 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- KIPP Adjustable Handle Size: 2 5/16-18X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31X60)
- CDI CDI Torque Wrench Head, Open End, Y, 1-3/8 In (TCQYO44A)
- DRILL AMERICA 1-21/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-21/64)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 4 FLT (SEM-125-04X)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 4 FLT (SEM-093-04X)
- MICRO 100 Carb End Mill, 5/64 In, 4FL, CC, Uncoated (GEM-078-4)
- MICRO 100 Carbide End Mill, Dia 4.0mm, Cut L 11mm (AEMM-040-3X)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.072, 2 FLT (RME-024-2)
- MICRO 100 Carbide End Mill, Dia 1/16, Cut L 3/16 (EMS-062-4)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/8, End Mill Material: Carbide (20137)
- Micro 100 Carbide End Mills