Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/16, Cut 1/8, 4 FLT
Mfr # SEM-062-04
Zoro # G8117636
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/16"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-062-04
- Zoro # G8117636
- UPC # 728709177891
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/16" |
Overall Length | 1 1/2 in |
Length of Cut | 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/16 in |
Shank Dia. | 1/8 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 8 mm Tip, 7 in L (45958)
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- PFERD 1-1/4" to 1" Plastic Adapter - for Vitrified Bench Grinding Wheels (69012)
- MILWAUKEE TOOL M18 FUEL™ 7-1/4" Circular Saw, w/Battery (2732-20, 48-11-1880)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 4 FLT (SEM-109-04)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.036, 2 FLT (SME-024-2)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 3 FLT (SEM-375-03)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 4 FLT (SEM-312-04)
- KODIAK CUTTING TOOLS 1 Solid Carbide Roughing Endmill 4 Flute Fine Pitch Long Series (5562224)
- Micro 100 Carbide End Mills