Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/16, Cut 1/8, 3 FLT
Mfr # SEM-062-03
Zoro # G8083695
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/16"
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SEM-062-03
- Zoro # G8083695
- UPC # 728709177877
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/16" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 7pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, M6x1 to M20x2.5 Metric (403522)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 24 In. (51233690)
- SUPERCUT 104-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (209617)
- TITAN Tape Measure, 25Ft (TIT10906)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03X)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carb End Mill, 5/64 In, 4FL, CC, Uncoated (GEM-078-4)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 2 FLT (SEM-140-02)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.090, 2 FLT (RME-030-2)
- MICRO 100 Carbide End Mill, 21/64, Cut 1/2, 2 FLT (SEM-328-02)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- Micro 100 Carbide End Mills