Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/16, Cut 1/8, 2 FLT
Mfr # SEM-062-02X
Zoro # G8234581
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/16"
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SEM-062-02X
- Zoro # G8234581
- UPC # 728709177860
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/16" |
Length of Cut | 1/8 in |
Milling Dia. | 1/16 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING PLIER U-JOINT SNAP RING (VIV230)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- SENCO Air Framing Nailer, 9 to 11-1/2 ga. (FRAMEPRO 325XP)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2141)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2X)
- MICRO 100 Carb End Mill, 1/32 In, 3FL, CC, Uncoated (GEM-031-3)
- MICRO 100 Carbide End Mill, 0.023, Cut 0.069, 2 FLT (RME-023-2X)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-090-650-005)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, AlTiN Coat (GEC-187-4-030X)
- MICRO 100 Carbide End Mill, Dia 1/8 In, Cut L 1/2 In (EMS-125-4X)
- Micro 100 End Mills