Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/16, Cut 1/8, 2 FLT
Mfr # SEM-062-02
Zoro # G8380364
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/16"
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SEM-062-02
- Zoro # G8380364
- UPC # 728709177853
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/16" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, GREASE 4 OZ (1232A-04)
- KAPRO 313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (313-24 (1))
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-040-075X)
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 4 FLT (SEM-312-04)
- MICRO 100 Carb End Mill, 7/32 In, 2FL, CC, Uncoated (GEM-218-2)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04X)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 5, Shank Dia.: 6 mm (27813)
- Micro 100 End Mills