Shop All Carbide End Mills
Micro 100
Carbide End Mill, 11 mm, Cut 3.3 mm, 2 FLT
Mfr # RMEM-011-2X
Zoro # G7873555
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 11.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RMEM-011-2X
- Zoro # G7873555
- UPC # 728709169735
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 11.00mm |
Length of Cut | 3.30 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Milling Dia. | 11.00 mm |
Description
Square End Mill, 11.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3.30 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED Repair Kit for 3/8" Ratchet (RK38)
- SQUIDS BY ERGODYNE Black Barcode Scanner Adaptor Strap, PK10 (3136)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- KRAFT TOOL Deco Hand Groover, 6x6", 1.5"R, 1-3/4"Bit (CF660)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2X)
- MICRO 100 Carbide End Mill, 0.4 mm, Cut 1.2 mm, 2 FLT (RMEM-004-2)
- MICRO 100 Carbide End Mill, 1.7 mm, Cut 5.1 mm, 2 FLT (RMEM-017-2)
- MICRO 100 Carbide End Mill, Dia 5/8, Cut L 1-1/4 (ARC-625-5-090)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 25mm (ARMM-080-3)
- MICRO 100 Carbide End Mill, 5/8, Cut 2-1/4, 4 FLT (SHL-625-4X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 25 mm, 4 FLT (SHRM-100-4X)
- Micro 100 Carbide End Mills