Shop All Ball End Mills
Micro 100
Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT
Mfr # SBMM-100-472
Zoro # G8111923
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 6.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-100-472
- Zoro # G8111923
- UPC # 728709177280
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 6.7 mm |
Shank Dia. | 10 mm |
Milling Dia. | 10 mm |
Neck Length | 55.00 mm |
Corner Radius | 5.00mm |
Neck Dia. | 6.7 mm |
Overall Length | 100 mm |
Radius | 5.000 mm |
Description
Ball End Mill, 10 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- PROSKIT Coax Crimping Kit w/Crimper Frame, 5 Dies (500-001)
- DYNAMIC Tools 15mm Stubby Flex Head Ratcheting Wrench (D076315)
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 5/8"R (CFE563K)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-409X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia (BEF-030-375-3K)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-250X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248)
- BOSCH HIGH SPEED CUTTER 3/8" 1/8" SHANK (DE199)
- Micro 100 Ball End Mills