Shop All Ball End Mills
Micro 100
Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT
Mfr # SBMM-100-450
Zoro # G8076153
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 6.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SBMM-100-450
- Zoro # G8076153
- UPC # 728709177266
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 6.7 mm |
Shank Dia. | 10 mm |
Neck Dia. | 6.7 mm |
Milling Dia. | 10 mm |
Overall Length | 100 mm |
Neck Length | 50.00 mm |
Corner Radius | 5.00mm |
Radius | 5.000 mm |
Description
Ball End Mill, 10 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9094)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- WESTWARD File, Double Groove, 12 In (10Z687)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (682-6)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.3 mm, 2 FLT (SFBM-010-3X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-400-3K)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-221X)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 3.0mm (BMRM-010-2X)
- MICRO 100 Carbide End Mill, Dia 1/8 In, Cut L 1/2 In (BEM-125-04)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-472)
- Micro 100 End Mills