Shop All Ball End Mills
Micro 100
Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT
Mfr # SBMM-100-272
Zoro # G8423037
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 6.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-100-272
- Zoro # G8423037
- UPC # 728709177228
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 6.7 mm |
Shank Dia. | 10 mm |
Neck Length | 55.00 mm |
Milling Dia. | 10 mm |
Neck Dia. | 6.7 mm |
Corner Radius | 5.00mm |
Overall Length | 100 mm |
Radius | 5.000 mm |
Description
Ball End Mill, 10 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 1-1/4 x 1-1/4-7 in (01212JWZGH)
- BOSCH Hammer Core Bit 2 Pcs., 2 In. (HC7502)
- BAILEIGH INDUSTRIAL Digital Thickness Gauge, 0 to 1.000 in. (B-MEASUREDT)
- STEEL GRIP MINI CUT OFF SAW 6"" 120V (J1G-KQ-6)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 3.0mm (BMRM-010-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia, Shank Dia.: 1/8" (BEF-062-200-3)
- MICRO 100 Carbide End Mill, 3/16, Cut .150, 4 FLT (SBM-187-4)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-060-750)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-350)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Finish: UN (BEF-078-117-3)
- MONSTER Carbide End Mill, 1/2In, 4FL, Single, 4In (226-001065)
- Micro 100 Ball End Mills