Shop All Ball End Mills
Micro 100
Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT
Mfr # SBMM-100-250X
Zoro # G8252474
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 6.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SBMM-100-250X
- Zoro # G8252474
- UPC # 728709177211
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 6.7 mm |
Shank Dia. | 10 mm |
Neck Length | 50.00 mm |
Overall Length | 100 mm |
Corner Radius | 5.00mm |
Milling Dia. | 10 mm |
Neck Dia. | 6.7 mm |
Radius | 5.000 mm |
Description
Ball End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1" Drive Square Deep Budd Wheel I (8940)
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" W x 23" D x 23" H, Structural Foam, Black, Incl. Lock/Keys (037025H)
- WIHA Torquefix Softfinish Handle, Pre-Sets 32 (28513)
- SUPER TOOL Chucking Reamer, 26mm, 8 Flute, Carbide Tip (5655260)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-412X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0400" Cutter dia (BEF-040-060-3)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT (SBMM-120-236X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-409X)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-210)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN (BEF-090-650-3)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-11X)
- Micro 100 Ball End Mills