Shop All Carbide End Mills
Micro 100
Carbide End Mill, 10 mm, Cut 25 mm, 4 FLT
Mfr # SHRM-100-4X
Zoro # G7965377
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SHRM-100-4X
- Zoro # G7965377
- UPC # 728709180730
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 25.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 72.00 mm |
Milling Dia. | 10.00 mm |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 25.00 mm, Overall Length 72.00 mm, Shank Dia. 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 11 Straight Long Nose Plier (10290)
- HHIP Pistol Type Air Duster Blow Gun With 4" NoZZle (7600-0192)
- POWERWELD MIG Pliers (YS-50)
- EAZYPOWER Phillips Power Bit, No. 2, 2" (73338/B)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240X)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 2 FLT (SEM-062-02X)
- MICRO 100 Carbide End Mill, 0.010, Cut 0.030, 2 FLT (RME-010-2X)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.045, 2 FLT (SME-030-2)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (GEL-375-2)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.072, 2 FLT (RME-024-2)
- KODIAK CUTTING TOOLS 9/32 Carbide Endmill 4 Flute Double End Ball Nose ALTIN Coated (5435100)
- Micro 100 End Mills