Shop All Carbide End Mills
Micro 100
Carbide End Mill, 10 mm, Cut 10 mm, 2 FLT
Mfr # MMRM-100-25
Zoro # G8458344
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 10.00mm
- Overall Length 72.0mm
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MMRM-100-25
- Zoro # G8458344
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 10.00mm |
Overall Length | 72.0mm |
Length of Cut | 10.00mm |
Milling Dia. | 10.000mm |
Shank Dia. | 10.000mm |
Neck Length | 15mm |
Neck Dia. | 9.800mm |
Corner Radius | 1.00mm |
Dimension Type | Metric |
Details
Measurement System | Metric |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Application | Finishing |
Cutting Direction | Right Hand |
End Mill Material | Carbide |
Helix Angle | 30 Degrees |
Single End/Double End | Single End |
Grade | C2 Micro Grain |
List Number | MMRM |
Item | Corner Radius End Mill |
Finish - Machining | Bright (Uncoated) |
Description
10.000 mm Cutter DIA x 1.00 mm Radius x 10.00 mm Length of Cut x 25.00 mm Reach Carbide Corner Radius End Mill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foot, dia. 42 (TT11C547FTG)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Beige, Canvas, 1 Pockets (5416)
- WESTWARD Alloy Steel Tap, 6-32 UNC (CCT1060-107)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 4 FLT (SEM-375-04)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-020X)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 3 FLT (SEM-375-03)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 3 FLT (SEM-093-03)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04X)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 2 FLT (SEM-078-02)
- KODIAK CUTTING TOOLS 1/16 Carbide Endmill 4 Flute Single End TICN Coated (5463887)
- Micro 100 End Mills